missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BAKER H2O-Philic SC-DVB Resin, J.T. Baker™
STR Cation Exchanger
$7455.82 - $59869.74
Specifications
| Pore Size | 15 μm, 200 Å |
|---|---|
| Packaging | Poly Bottle |
| Chemical Name or Material | BAKER H2O-Philic SC-DVB Resin |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
02002000
|
Avantor
811200 |
100 g |
Each for $7,455.82
|
|
|||||
|
02002002
|
Avantor
811205 |
500 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02002001
|
Avantor
811201 |
1 kg |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Specifications
| 15 μm, 200 Å | |
| Poly Bottle | |
| BAKER H2O-Philic SC-DVB Resin |