missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagRack
The BagRack holds bags during sample prep.
$1,274.71 - $3,250.50
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Silver |
| Holds | Bags |
| Material | Stainless Steel |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|
16949011
|
Interscience
221010 |
6 in. |
Each for $1,274.71
|
|
|||||
|
16949010
|
Interscience
221040 |
8.2 in. |
Each for $1,449.96
|
|
|||||
|
16949009
|
Interscience
221350 |
14.5 in. |
Each for $3,250.50
|
|
|||||
|
16949008
|
Interscience
ISL221352 |
7.8 in. |
Each for $1,704.93
|
|
|||||
Description
The BagRack allows the clean and orderly storage of bags during sample preparation.
- Autoclavable and stackable
- All stainless steel
Available to fit the following sizes:
- 80 to 100 mL bags
- 400 mL bags
- Four 3,500 mL bags
- Two 3,500 mL bags
Specifications
| Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| None |
| Silver | |
| Stainless Steel | |
| Yes | |
| Bag Rack |