missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagRack
The BagRack holds bags during sample prep.
Supplier: Interscience 221040
Description
The BagRack allows the clean and orderly storage of bags during sample preparation.
- Autoclavable and stackable
- All stainless steel
Available to fit the following sizes:
- 80 to 100 mL bags
- 400 mL bags
- Four 3,500 mL bags
- Two 3,500 mL bags
Chemical Identifiers
| Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| None |
| Silver | |
| Stainless Steel | |
| Yes | |
| Bag Rack |
Specifications
| Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| 8.2 in. | |
| None | |
| 20.5 cm |
| Silver | |
| Stainless Steel | |
| Yes | |
| 8 in. | |
| Bag Rack | |
| 21 cm |