missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagRack

Catalog No. 16949011
Change view
Click to view available options
Height (English):
6 in.
7.8 in.
8.2 in.
14.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
16949011 6 in.
16949010 8.2 in.
16949009 14.5 in.
16949008 7.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16949011 Supplier Interscience Supplier No. 221010
Only null left

The BagRack holds bags during sample prep.

The BagRack allows the clean and orderly storage of bags during sample preparation.

  • Autoclavable and stackable
  • All stainless steel

Available to fit the following sizes:

  • 80 to 100 mL bags
  • 400 mL bags
  • Four 3,500 mL bags
  • Two 3,500 mL bags

Specifications

Autoclavable Autoclavable
Color Silver
Holds Bags
Material Stainless Steel
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Width (English) 5 in.
Height (English) 6 in.
Product Type Bag Rack
Shelves None
Height (Metric) 15.3 cm
Width (Metric) 12.9 cm
Show More Show Less