missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagOpen
The BagOpen makes it easy to open bags and keep them open in a vertical position, without any risk of contamination during handling.
$702.46 - $2,000.36
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Holds | Bags |
| Material | Polycarbonate |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|
16949006
|
Interscience
211010 |
6.7 in. |
Each for $702.46
|
|
|||||
|
16949004
|
Interscience
211040* |
10 in. |
Each for $702.46
|
|
|||||
|
16949003
|
Interscience
211350 |
17.3 in. |
Each for $2,000.36
|
|
|||||
Description
The BagOpen makes it easy to open the bag and keep it open in a vertical position, without any risk of contamination during handling.
- Stable and solid base
- Withstands temperatures up to 65°C (149°F)
- Not autoclavable
Available for the following sizes:
- 80 to 100 mL Bags
- 400 mL Bags
- 3,500 mL Bags
Specifications
| Not Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| None |
| Clear | |
| Polycarbonate | |
| No | |
| Bag Rack |