missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagOpen
The BagOpen makes it easy to open bags and keep them open in a vertical position, without any risk of contamination during handling.
Supplier: Interscience 211040*
Description
The BagOpen makes it easy to open the bag and keep it open in a vertical position, without any risk of contamination during handling.
- Stable and solid base
- Withstands temperatures up to 65°C (149°F)
- Not autoclavable
Available for the following sizes:
- 80 to 100 mL Bags
- 400 mL Bags
- 3,500 mL Bags
Chemical Identifiers
| Not Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| None |
| Clear | |
| Polycarbonate | |
| No | |
| Bag Rack |
Specifications
| Not Autoclavable | |
| Bags | |
| Rectangular | |
| Non-sterile | |
| 10 in. | |
| None | |
| 15 cm |
| Clear | |
| Polycarbonate | |
| No | |
| 6 in. | |
| Bag Rack | |
| 25.2 cm |