missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagOpen

Catalog No. 16949006
Change view
Click to view available options
Height (English):
6.7 in.
10 in.
17.3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
16949006 6.7 in.
16949004 10 in.
16949003 17.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16949006 Supplier Interscience Supplier No. 211010
Only null left

The BagOpen makes it easy to open bags and keep them open in a vertical position, without any risk of contamination during handling.

The BagOpen makes it easy to open the bag and keep it open in a vertical position, without any risk of contamination during handling.

  • Stable and solid base
  • Withstands temperatures up to 65°C (149°F)
  • Not autoclavable

Available for the following sizes:

  • 80 to 100 mL Bags
  • 400 mL Bags
  • 3,500 mL Bags

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Bags
Material Polycarbonate
Shape Rectangular
Stackable No
Sterility Non-sterile
Length (Metric) 4.6 cm
Length (English) 1.8 in.
Width (English) 3.5 in.
Height (English) 6.7 in.
Product Type Bag Rack
Shelves None
Height (Metric) 17 cm
Width (Metric) 9 cm
Show More Show Less