missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone No. 3
GREENER_CHOICE

Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media.

$520.91 - $53,664.75

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Line Bacto
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
DF0122085
GREENER_CHOICE
View Documents Promotion Details
Gibco™
212230
10 kg
Each for $7,393.34
Only null left
 
211692
GREENER_CHOICE
View Documents Promotion Details
Gibco™
211692
50 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
DF0122174
GREENER_CHOICE
View Documents Promotion Details
Gibco™
211693
500 g
Each for $520.91
Only null left
 
Description

Description

  • Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
  • Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications

Specifications

LUO, MUO
Mammalian, Insect, Microbial
Bacto
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Powder
Animal Origin
Videos
Safety and Handling

Safety and Handling

ShelfLife : 1825 Days

SDS
Documents

Documents