missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone No. 3
GREENER_CHOICE

Catalog No. 211692
Change view
Click to view available options
Quantity:
500 g
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
211692 50 kg
DF0122085 10 kg
DF0122174 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 211692 Supplier Gibco™ Supplier No. 211692

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media.

  • Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
  • Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Dehydrated Culture Media
For Use With (Application) Microbiological and mammalian cell culture media
Product Line Bacto
Quantity 50 kg
Source Animal Origin