missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Proteose Peptone No. 2

Enzymatic digest of protein
$604.75
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
|---|---|
| Culture Type | Mammalian, Insect, Microbial |
| Form | Powder |
| Product Type | Bacterial Media |
| For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Description
Used in preparing microbiological culture media.Specifications
| Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
| Powder | |
| Formulation of culture media for the cultivation of heterotrophic microorganisms | |
| Animal Origin |
| Mammalian, Insect, Microbial | |
| Bacterial Media | |
| Bacto |
Safety and Handling
ShelfLife : 730 Days