missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Clear Polyester with Permanent Adhesive Labels
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
$220.07 - $316.65
Specifications
| Color | Clear |
|---|---|
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester (B-432) |
| Print Technology | Thermal Transfer |
| Thickness (English) | 0.004 in. |
| Catalog Number | Mfr. No. | Height (English) | Labels per Row | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Labels per Row | Width (English) | Price | Quantity & Availability | |||
|
17000930
|
Brady™
B3312432 |
0.437 in. | 5 | 0.5 in. |
Each for $293.93
|
|
|||
|
17000931
|
Brady™
B3337432 |
0.5 in. | 2 | 1.5 in. |
Each for $316.65
|
|
|||
|
17000932
|
Brady™
B3353432 |
0.5 in. | 1 | 2 in. |
Each for $220.07
|
|
|||
|
17000933
|
Brady™
B336432 |
0.75 in. | 2 | 1.5 in. |
Each for $286.81
|
|
|||
|
17000934
|
Brady™
B337432 |
1.25 in. | 1 | 2.75 in. |
Each for $232.85
|
|
|||
Description
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Made from durable, glossy white polyester with permanent acrylic adhesive
- Chemical, oil and water resistant
- UL recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA Accepted
- Wide service temperature range
Specifications
| Clear | |
| Polyester (B-432) | |
| 0.004 in. | |
| Autoclavable | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
| Brady Label Printers | |
| Thermal Transfer | |
| Permanent Acrylic | |
| Non-sterile | |
| Die-cut | |
| -40°F to 212°F |