missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Clear Polyester with Permanent Adhesive Labels
Description
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Made from durable, glossy white polyester with permanent acrylic adhesive
- Chemical, oil and water resistant
- UL recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA Accepted
- Wide service temperature range
Specifications
Specifications
| Color | Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester (B-432) |
| Print Technology | Thermal Transfer |
| Width (English) | 2 in. |
| Width (Metric) | 50.8 mm |
| Height (English) | 0.5 in. |
| Thickness (English) | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Autoclavable | Autoclavable |
| Show More |