missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Clear Polyester with Permanent Adhesive Labels
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Supplier: Brady™ B3337432
Description
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Made from durable, glossy white polyester with permanent acrylic adhesive
- Chemical, oil and water resistant
- UL recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA Accepted
- Wide service temperature range
Chemical Identifiers
| Clear | |
| Polyester (B-432) | |
| 0.004 in. | |
| Autoclavable | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
| Brady Label Printers | |
| Thermal Transfer | |
| Permanent Acrylic | |
| Non-sterile | |
| Die-cut | |
| -40°F to 212°F |
Specifications
| Clear | |
| Polyester (B-432) | |
| 1.5 in. | |
| 0.5 in. | |
| Permanent Acrylic | |
| Non-sterile | |
| Die-cut | |
| -40°F to 212°F | |
| 5000 Labels |
| Brady Label Printers | |
| Thermal Transfer | |
| 38.1 mm | |
| 0.004 in. | |
| Autoclavable | |
| Gloss | |
| Single-side Printable | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 2 |