missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Dissolvable Paper Labels
Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
Specifications
| Color | White |
|---|---|
| Finish | Matte |
| Material | Paper |
| Print Technology | Thermal Transfer |
| Length (English) | 300 ft. |
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|
11878534
|
Brady™
B30C1125403WT |
1.125 in. |
N/A
|
|
|||||
|
11878535
|
Brady™
B30C2250403WT |
2.25 in. |
N/A
|
|
|||||
|
11878536
|
Brady™
B30C3000403WT |
3 in. |
N/A
|
|
|||||
|
11878537
|
Brady™
B30C4000403WT |
4 in. |
N/A
|
|
|||||
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Specifications
| White | |
| Paper | |
| 300 ft. |
| Matte | |
| Thermal Transfer |