missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Dissolvable Paper Labels
Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
Supplier: Brady™ B30C3000403WT
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Chemical Identifiers
| White | |
| Paper | |
| 300 ft. |
| Matte | |
| Thermal Transfer |
Specifications
| Acrylic | |
| Matte | |
| Thermal Transfer | |
| 300 ft. | |
| B30C-3000-403-WT |
| White | |
| Paper | |
| BBP35 Multi-Color Sign and Label Printer | |
| 3 in. |