missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing with Conical Bottoms
Self-standing tubes
$101.18 - $809.44
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
|---|---|
| Color | Clear |
| Material | Polypropylene |
| Packaging | Bag |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Color | Sterility | Capacity (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Sterility | Capacity (Metric) | Price | Quantity | |||
|
14-222-675
|
Axygen™
ST150SSCS |
Clear | Sterile | 1.5 mL |
Pack of 500 Each for $101.18
Case of 8 Pack for $809.44
|
|
|||
|
14-222-683
|
Axygen™
ST200SSS |
Clear | Sterile | 2 mL |
Case of 4000 Each for $809.44
|
|
|||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
Specifications
| RNase, DNase, pyrogen-free | |
| Polypropylene | |
| Sterile | |
| Conical |
| Clear | |
| Bag | |
| Not Included | |
| 20,000 x g |