missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Power Supply Adapters for 7cm Gel Box

Accessory for use with 7cm horizontal gel box

$73.94 - $73.94

Specifications

For Use With (Equipment) Gel Box, 7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
14223980
View Documents
Axygen™
HGB7AD
4 mm to 4 mm Power Supply Adapter
Each for $73.94
Only null left
 
14223981
View Documents
Axygen™
HGB7AD2
4 mm to 2 mm Power Supply Adapter
Each for $73.94
Only null left
 
Description

Description

Power supply adapters
Specifications

Specifications

Gel Box, 7 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'