missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Power Supply Adapters for 7cm Gel Box

Catalog No. 14223981
Change view
Click to view available options
Type:
4 mm to 2 mm Power Supply Adapter
4 mm to 4 mm Power Supply Adapter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14223981 4 mm to 2 mm Power Supply Adapter
14223980 4 mm to 4 mm Power Supply Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14223981 Supplier Axygen™ Supplier No. HGB7AD2
Only null left

Accessory for use with 7cm horizontal gel box

Power supply adapters

Specifications

For Use With (Equipment) Gel Box, 7 cm
Type 4 mm to 2 mm Power Supply Adapter