missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Cutting Tips: 1.1 x 6.5mm

Universal fit for research grade pipettes.

$2455.52 - $5008.83

Specifications

Volume (Metric) 1000 μL
Sterility Non-sterile
Color Clear
Length (Metric) 1.1 x 6.5 mm
Clean Claims DNase, RNase Free
View More Specs

Products 2
Catalog Number Mfr. No. Format Price Quantity  
Catalog Number Mfr. No. Format Price Quantity  
14-222-804
View Documents
Axygen™
TGL1165
Bulk
Case of 2500 Each for $2,455.52
Only null left
 
14-222-805
View Documents
Axygen™
TGL1165R
Rack
Case of 2400 Each for $5,008.83
Only null left
 
Description

Description

Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.

 

  • Designed for removing bands from agarose gel
  • One handed operation
  • Push button gel release
  • Ejector button tip release
  • Avoid cross contamination
  • Tips fit standard 1000 μL pipettors
  • These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
  • Nonpyrogenic
  • Nonsterile
Specifications

Specifications

1000 μL
Clear
DNase, RNase Free
Yes
2, 5μL
Non-sterile
1.1 x 6.5 mm
Gel Loading
Polypropylene
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'