missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Cutting Tips: 1.1 x 6.5mm

Catalog No. 14222805
Change view
Click to view available options
Format:
Rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
14222805 Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14222805 Supplier Axygen™ Supplier No. TGL1165R

Universal fit for research grade pipettes.

Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.

 

  • Designed for removing bands from agarose gel
  • One handed operation
  • Push button gel release
  • Ejector button tip release
  • Avoid cross contamination
  • Tips fit standard 1000 μL pipettors
  • These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
  • Nonpyrogenic
  • Nonsterile

Specifications

Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Not Autoclavable
Length (Metric) 1.1 x 6.5 mm
Certifications/Compliance ISO 13485
Clean Claims DNase, RNase Free
For Use With (Application) Agarose Gel Band Removal
Diameter (Metric) Outer 1.1 mm
Format Rack
Tip Style Gel Loading
Packaging 48 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs
Quantity 480/Pk. (2400/Cs.)
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Graduations 2, 5μL
Show More Show Less