missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Eppendorf™ Compatible Pipet Tips
Compatible with Eppendorf and Biohit pipets
$533.30 - $1158.48
Specifications
| Volume (Metric) | 1000 μL |
|---|---|
| Color | Blue |
| For Use With (Equipment) | Eppendorf |
| Graduated | Yes |
| Graduations | 110 and 500μL |
| Catalog Number | Mfr. No. | Sterility | Tip Style | Packaging | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Tip Style | Packaging | Price | Quantity | |||
|
14-223-382
|
Corning Incorporated
TE1004BLRS |
Sterile | Low Retention | Racked |
Case of 3456 Each for $1,111.52
|
|
|||
|
14-223-381
|
Corning Incorporated
TE1004BLR |
Non-sterile | Low Retention | Racked |
Case of 3456 Each for $1,014.17
|
|
|||
|
14-223-379
|
Corning Incorporated
TE1004B |
Non-sterile | Eppendorf | Bulk |
Case of 5000 Each for $533.30
|
|
|||
|
14-223-383
|
Corning Incorporated
TE1004BR |
Non-sterile | Eppendorf | Racked |
Case of 3456 Each for $1,158.48
|
|
|||
Description
- Available in sterile or nonsterile forms
- e-Beam irradiated to prevent product degradation
- Maxymum recovery tips allows complete sample retrieval and greater tip-to-tip precision
- Graduation marks at 110 μL and 500 μL, allows visual confirmation of pipettor draw volume
- Volume: 1000 μL
- Color: Blue
Order Info
- Bulk packed: 500 Tips/Pack. 10 Packs/Cs.
- Racked: 96 Tips/Rack, 12 Racks/Pack, 3 Packs/Cs.
Specifications
| 1000 μL | |
| Eppendorf | |
| 110 and 500μL |
| Blue | |
| Yes |