Learn More
Axygen™ 20 μL Ultra Micro Tips
Maxymum Recovery™ allows recovery of costly samples with improved precision and accuracy
$91.22 - $1007.13
Specifications
| Color | Clear |
|---|---|
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Tip Style | Micro Point |
| For Use With (Equipment) | Eppendorf, Gilson Pipetman P2, Gilson Pipetman P10 |
| Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
|
14-222-756
|
Axygen™
T400 |
Non-sterile | Bulk |
Pack of 1000 Each for $91.22
Case of 20 Pack for $1,824.40
|
|
||||
|
50-400-951
|
Axygen™
T400RS |
Sterile | Rack |
Case for $1,007.13
|
|
||||
|
14-222-760
|
Axygen™
T400R |
Non-sterile | Rack |
Pack of 960 Each for $176.52
Case of 5 Pack for $882.60
|
|
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- RNase-/DNase-free
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Order Info
- Bulk: 1000 tips/pack, 20 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
| Clear | |
| Allows recovery of costly samples with improved precision and accuracy | |
| Eppendorf, Gilson Pipetman P2, Gilson Pipetman P10 |
| DNase, RNase Free | |
| Micro Point | |
| Polypropylene |