missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 20 μL Ultra Micro Tips
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- RNase-/DNase-free
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Order Info
- Bulk: 1000 tips/pack, 20 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Sterility | Sterile |
| Color | Clear |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Rack |
| Tip Style | Micro Point |
| For Use With (Equipment) | Eppendorf, Gilson Pipetman P2, Gilson Pipetman P10 |
| Material | Polypropylene |