missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
For reduced non specific sample interaction and increased analyte recovery
$315.25 - $315.25
Specifications
| For Use With (Application) | Gas chromatography |
|---|---|
| Product Type | Autosampler Syringe |
| Quantity | Ea. |
| Catalog Number | Mfr. No. | Needle Gauge | Diameter (English) Outer Needle | Length (English) Needle | Model | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Diameter (English) Outer Needle | Length (English) Needle | Model | Price | Quantity | ||
|
SG003988
|
Trajan™
SG003988 |
26 G | 0.018 in. | 1.9 in. | 25R-C/T-GT-0.47 |
Each for $315.25
|
|
||
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
| Gas chromatography | |
| Autosampler Syringe | |
| Ea. |