missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (English) Outer | 0.25 in. |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 1.9 in. |
| Product Type | Autosampler Syringe |
| Model | 25R-C/T-GT-0.47 |
| Quantity | Ea. |
| Show More |