missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autosampler Shell Vial Kits
Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.
$42.88 - $472.33
Specifications
| Closure Color | Natural |
|---|---|
| Color | Clear |
| Material | Borosilicate Glass |
| Product Line | Fisherbrand |
| Closure Material | Polyethylene |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | dimForUseWithEquipment | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | dimForUseWithEquipment | Price | Quantity & Availability | |||
|
0339130
|
Fisherbrand™
0339130 |
1 mL | 35 mm |
Case of 1000 Each for $472.33
|
|
||||
|
0339123
|
Fisherbrand™
0339123 |
1 mL | 40 mm |
Pack of 200 Each for $42.88
|
|
||||
Description
Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.
- Neckless vial convenience kits - contain vials, inserts and snap caps - to assure proper fit and function
- Polyethylene SepCap with starburst center design eases syringe needle penetration
- Polyspring inserts are self-aligning and provide a cushion against needle contact
Specifications
| Natural | |
| Borosilicate Glass | |
| Polyethylene | |
| Shell Autosampler Vial Convenince Kit |
| Clear | |
| Fisherbrand | |
| Snap Cap |