missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autosampler Shell Vial Kits

Catalog No. 0339130
Change view
Click to view available options
Volume (Metric):
1 mL
For Use With (Equipment):
Alcott/Micrometrics™ 728 Autosamplers
Waters™ 96 Position Autosamplers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment)
0339130 1 mL Alcott/Micrometrics™ 728 Autosamplers
0339123 1 mL Waters™ 96 Position Autosamplers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0339130 Supplier Fisherbrand™ Supplier No. 0339130
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.

  • Neckless vial convenience kits - contain vials, inserts and snap caps - to assure proper fit and function
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 8 mm
Material Borosilicate Glass
Volume (Metric) 1 mL
Product Line Fisherbrand
Closure Material Polyethylene
Closure Type Snap Cap
Volume (Metric) Usable 1 mL
For Use With (Equipment) Alcott/Micrometrics™ 728 Autosamplers
Height (Metric) 35 mm
Product Type Shell Autosampler Vial Convenince Kit
Show More Show Less