missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Autosampler crimp top vials
Crimp top vials constructed of borosilicate glass
$55.23 - $72.30
Specifications
| Material | Glass |
|---|---|
| No. per Pack | 100 |
| Size (Metric) Opening | 12 x 32 mm standard opening |
| Volume (English) | 2 mL |
Description
- Constructed of borosilicate glass
- Vials use 11 mm aluminum caps
- Order separately
Specifications
| Glass | |
| 100 | |
| 12 x 32 mm standard opening | |
| 2 mL |