missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ATIS Adsorbent Tube Injector System
Employs the technique of flash vaporization to vaporize samples into a continuous flow of an inert gas, which carries the sample to the adsorbent tube.
$5000.50 - $5072.98
Specifications
| For Use With (Equipment) | 1/4 in. (6 mm) Thermal Desorption Tubes |
|---|---|
| Material | Glass, Stainless Steel |
| For Use With (Application) | Sample Preparation for Adsorbent Tubes |
Description
- Inject calibration standards onto adsorbent tubes to calibrate analytical systems
- Inject surrogates and system monitoring compounds onto adsorbent tubes before or after sampling
- Remove moisture from tubes prior to analysis (Dry Purging)
- Connect an air-sampling bag to the outlet of the ATIS to vaporize calibration standards to assure complete vaporization
- Plumb it to a regulated source of nitrogen or helium and plug it in to the appropriate electrical source
- Luer/Hose Barb Adapters are included to connect a variety of solvent desorption tubes
- Includes injection glassware, a constant flow controller with an on/off valve, heating source, spare parts, and all necessary fittings/tubing
- Temperature Range: Ambient to 120°C
- Flow Range: 0 to 100 mL/min
Specifications
| 1/4 in. (6 mm) Thermal Desorption Tubes | |
| Glass, Stainless Steel | |
| Sample Preparation for Adsorbent Tubes |