missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ATIS Adsorbent Tube Injector System

Catalog No. 111005868
Change view
Click to view available options
Type:
Tube Injector System (110 V)
Tube Injector System (230 V)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
111005868 Tube Injector System (110 V)
111005867 Tube Injector System (230 V)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005868 Supplier MilliporeSigma™ Supelco™ Supplier No. 28520U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Employs the technique of flash vaporization to vaporize samples into a continuous flow of an inert gas, which carries the sample to the adsorbent tube.

  • Inject calibration standards onto adsorbent tubes to calibrate analytical systems
  • Inject surrogates and system monitoring compounds onto adsorbent tubes before or after sampling
  • Remove moisture from tubes prior to analysis (Dry Purging)
  • Connect an air-sampling bag to the outlet of the ATIS to vaporize calibration standards to assure complete vaporization
  • Plumb it to a regulated source of nitrogen or helium and plug it in to the appropriate electrical source
  • Luer/Hose Barb Adapters are included to connect a variety of solvent desorption tubes
  • Includes injection glassware, a constant flow controller with an on/off valve, heating source, spare parts, and all necessary fittings/tubing
  • Temperature Range: Ambient to 120°C
  • Flow Range: 0 to 100 mL/min

Specifications

Material Glass, Stainless Steel
For Use With (Application) Sample Preparation for Adsorbent Tubes
Type Tube Injector System (110 V)
For Use With (Equipment) 1/4 in. (6 mm) Thermal Desorption Tubes