missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Quality Brass Test Sieves - 8 in.

Premium ASTM quality, stackable test sieves for use with a wide variety of particle-sizing applications. Made of high quality brass and stainless steel.

Supplier:  Eisco™ BI0139BRB

 View more versions of this product

Catalog No. S27908


Only null left

Description

Description

  • Stackable, premium quality test sieves
  • Ideal for use with a wide variety of particle-sizing applications
  • Features a high quality brass frame and stainless steel woven-wire cloth
  • Meets ASTM E11 and AASHTO M 92 requirements for compliance test sieves
  • Sieves are full height (2.5 in.) and measure 8 in. (203 mm) in diameter
Specifications

Specifications

1 mm
ASTM E11, AASHTO M 92
Brass, Stainless Steel
6.35 cm
Particle Sizing
Brass
Stainless Steel
Test Sieve
8 in.
2.5 in.
No. 18
20 cm
1.00 mm
18
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions