missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ ASTM Quality Brass Test Sieves - 8 in.
Description
- Stackable, premium quality test sieves
- Ideal for use with a wide variety of particle-sizing applications
- Features a high quality brass frame and stainless steel woven-wire cloth
- Meets ASTM E11 and AASHTO M 92 requirements for compliance test sieves
- Sieves are full height (2.5 in.) and measure 8 in. (203 mm) in diameter
Specifications
Specifications
| Pore Size | 2 mm |
| Type | Test Sieve |
| Certifications/Compliance | ASTM E11, AASHTO M 92 |
| Diameter (English) Outer | 8 in. |
| Material | Brass, Stainless Steel |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.35 cm |
| U.S. Standard | No. 10 |
| For Use With (Application) | Particle Sizing |
| Diameter (Metric) Outer | 20 cm |
| Show More |