missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ ASTM Class 4 Weight with ISO/IEC 17025 Accredited Certificate
Troemener Individual Calibration Weights are Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
$276.85 - $328.57
Specifications
| Product Type | Calibration Mass |
|---|---|
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Troemner Alloy 8 |
| Case Material | Polycarbonate |
| Density | 8.03 g/cm3 |
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Diameter (Metric) Outside | Diameter (English) Outside | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Tolerance | Diameter (Metric) Outside | Diameter (English) Outside | Price | Quantity | ||
|
02218228
|
Troemner™
80850285 |
1 g | 0.2 mg | 0.47 cm | 0.18 in. |
N/A
|
|
||
|
02218226
|
Troemner™
80850291 |
2 g | 0.26 mg | 0.7 cm | 0.28 in. |
N/A
|
|
||
|
02218220
|
Troemner™
80850296 |
5 g | 0.36 mg | 0.94 cm | 0.37 in. |
N/A
|
|
||
|
02218213
|
Troemner™
80850286 |
10 g | 0.5 mg | 1.26 cm | 0.5 in. |
N/A
|
|
||
|
02218210
|
Troemner™
80850292 |
20 g | 0.7 mg | 1.42 cm | 0.56 in. |
N/A
|
|
||
|
02218205
|
Troemner™
80850297 |
50 g | 1.2 mg | 2.03 cm | 0.8 in. |
N/A
|
|
||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Troemner Alloy 8 | |
| 8.03 g/cm3 | |
| 2.5 in. |
| ISO/IEC 17025 Accredited Certificate | |
| Polycarbonate | |
| Cylindrical | |
| 6.35 cm |