missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ ASTM Class 4 Weight with ISO/IEC 17025 Accredited Certificate

Catalog No. 02218228
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
Tolerance:
0.2 mg
0.26 mg
0.36 mg
0.5 mg
0.7 mg
1.2 mg
Diameter (Metric) Outside:
0.47 cm
0.7 cm
0.94 cm
1.26 cm
1.42 cm
2.03 cm
Diameter (English) Outside:
0.18 in.
0.28 in.
0.37 in.
0.5 in.
0.56 in.
0.8 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Tolerance Diameter (Metric) Outside Diameter (English) Outside
02218228 1 g 0.2 mg 0.47 cm 0.18 in.
02218226 2 g 0.26 mg 0.7 cm 0.28 in.
02218220 5 g 0.36 mg 0.94 cm 0.37 in.
02218213 10 g 0.5 mg 1.26 cm 0.5 in.
02218210 20 g 0.7 mg 1.42 cm 0.56 in.
02218205 50 g 1.2 mg 2.03 cm 0.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02218228 Supplier Troemner™ Supplier No. 80850285
Only null left

Troemener Individual Calibration Weights are Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances

  • Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Specifications

Product Type Calibration Mass
Certifications/Compliance ISO/IEC 17025 Accredited Certificate
Material Troemner Alloy 8
Case Material Polycarbonate
Weight (Metric) 1 g
Density 8.03 g/cm3
Shape Cylindrical
Tolerance 0.2 mg
Diameter (English) Outside 0.18 in.
Diameter (Metric) Outside 0.47 cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.35 cm
Show More Show Less