missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ Diol HPLC Column, 5 μm Particle Size
Description
- Stationary Phase: Diol
- Column Dimensions (LxI.D.): 25 cmx4.6 mm
- Particle Size: 5 μm
- Matrix: Fully porous, high purity silica gel, spherical particle platform
- Pore Size: 110 Å
- Surface Area: 320 m2/g
- Operating pH: 3.5-7
- Pressure Range: 80-400 bar (1200-5800 psi)
- Separation Techniques: Normal phase, HILIC
- Material: Stainless steel column
- Regulatory: Suitable for USP L20
- Typical Analyte Classes: Alcohols/fermentation, carotenoids, glycols, oils, phospholipids, small carbohydrates, sugar alcohols, sulfonamides, water-soluble vitamins
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 5 μm |
| Pore Size | 110 Å |
| Surface Area | 320 m2/g |
| Stationary Phase | Diol |
| Product Line | Astec |
| Matrix | Diol Phase/silica gel high purity, spherical particle platform |
| Phase | Normal Phase and HILIC |
| Material | Stainless Steel |
| Show More |
Astec is a registered trademark of Sigma-Aldrich Co. LLC