missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 HP-RSP Chiral HPLC Column, 5 μm Particle Size
Description
CYCLOBOND™ I 2000 HP-RSP separates by extended H-bonding capability, and offers broad chiral selectivity for chiral screening. It is most beneficial for basic and neutral compounds. Bonded phase: (R,S)-Hydroxypropyl modified β-cyclodextrin (high performance)
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | Cyclodextrin, Beta- |
| Product Line | Astec CYCLOBOND |
| Matrix | Cyclodextrin, Beta- Phase/Silica Particle Platform |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC