missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 DMP Chiral HPLC Column, 5 μm Particle Size
CYCLOBOND™ I 2000 DMP is very useful for analyzing derivatized amines, like amphetamine ACQ.
Supplier: MilliporeSigma™ Supelco™ 20734AST
Description
The reaction of the 3,5-dimethylphenyl isocyanate with the hydroxyl groups of beta-cyclodextrin results in a pi-basic phase similar in character to the naphthylethyl carbamate phases. The selectivity is greater for the CYCLOBOND™ I 2000 DMP when the chiral center of the analyte is part of a ring structure or is on the alpha carbon. This phase has been very useful for derivatized amines, like amphetamine ACQ. Bonded phase: 3,5-Dimethylphenyl carbamate modified beta-cyclodextrinSpecifications
| 10 mm | |
| 5 μm | |
| Cyclodextrin, Beta- | |
| Cyclodextrin, Beta- Phase/Silica Particle Platform | |
| Chiral HPLC |
| 25 cm | |
| 100 Å | |
| Astec CYCLOBOND | |
| Chiral |
Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC