missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 AC Chiral HPLC Column, 5 μm Particle Size

Catalog No. p-7189907
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111006263 15 cm
111006051 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111006263 Supplier MilliporeSigma™ Supelco™ Supplier No. 20123AST

CYCLOBOND™ I 2000 AC is used primarily for aromatic alcohols or amines that are chiral on the alpha or beta carbon.

Bonded phase: Acetylated beta-cyclodextrin.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Cyclodextrin, Beta-
Product Line Astec CYCLOBOND
Matrix Cyclodextrin, Beta- Phase/Silica Particle Platform
Phase Chiral
Technique Chiral HPLC

Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC