missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CLC-L Chiral HPLC Column, 5 μm Particle Size
Description
- Separates α-hydroxy carboxylic acids, amino acids and other α-bifunctional compounds
- High selectivity with simple mobile phases
- Copper complex gives strong UV 254 nm signal
- Simple reversal of elution order, CLC-L vs. CLC-D
- Excellent reproducibility
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | Chiral Bidentate Ligand (L-form), Requires 5 mM CuSO4 |
| Product Line | Astec |
| Matrix | Chiral Bidentate Ligand (L-form), Requires 5 mM CuSO4 Phase |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
Astec is a registered trademark of Sigma-Aldrich Co. LLC