missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIROBIOTIC™ V Chiral HPLC Column, 5 μm Particle Size

Catalog No. p-7189819
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
10 mm
21.2 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111006042 10 cm 2.1 mm
111005912 15 cm 2.1 mm
111005862 25 cm 2.1 mm
111006206 10 cm 4.6 mm
111005978 15 cm 4.6 mm
111005873 25 cm 4.6 mm
111005633 25 cm 10 mm
111005531 25 cm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 111006042 Supplier MilliporeSigma™ Supelco™ Supplier No. 11018AST

Neutral molecules, amides, acids, esters and amines show considerable enantioselectivity on these vancomycin-based CSPs.

A wide variety of secondary and tertiary amines have been separated on the CHIROBIOTIC™ V in the polar ionic mode. The CHIROBIOTIC™ V has demonstrated many of the separation characteristics of protein-based stationary phases, but with exceptional stability and much higher sample capacity. Some chiral analytes have been resolved that have not been reported separated on any other chiral stationary phase. CHIROBIOTIC™ V and V2 differ in their bonding chemistry the pore size of the support particle, giving them different selectivity and preparative capacity.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 5 μm
pH 3.5 to 7.0
Pore Size 100 Å
Stationary Phase Vancomycin
Product Line Astec CHIROBIOTIC
Matrix Vancomycin Phase/High-Purity Silica Gel Particle Platform
Phase Chiral
Technique Chiral HPLC

Astec and CHIROBIOTIC are registered trademarks of Sigma-Aldrich Co. LLC.