missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ B-TA Capillary GC Column, df 0.12 μm

Catalog No. 111006269
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111006269 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111006269 Supplier MilliporeSigma™ Supelco™ Supplier No. 73023AST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exhibits high selectivity for oxygen-containing analytes in the form of alcohols, ketones, acids, aldehydes and lactones.

Incorporates a phase consisting of a 2,6-di-O-pentyl-3-trifluoroacetyl derivative of β-cyclodextrin. This phase exhibits high selectivity for oxygen-containing analytes in the form of alcohols, ketones, acids, aldehydes and lactones. It is also highly selective for halogenated compounds.

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.12 μm
Length (Metric) 30 m
Material Fused Silica
USP Type None
Stationary Phase 2,6-di-O-pentyl-3-trifluoroacetyl derivative of beta-cyclodextrin
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Astec CHIRALDEX
Max. Temperature (Metric) 180°C
Temperature Range (Metric) -10°C to 180°C
Show More Show Less

Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC