missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ B-PM Capillary GC Column, df 0.12 μm
Description
The main difference between CHIRALDEX B-PM and the Supelco beta-DEX 110 and Supelco beta-DEX 120 phases is the concentration of the permethyl-derivatized cyclodextrin that is doped into the polysiloxane carrier. CHIRALDEX B-PM is a general-purpose column used for the separation of acids, alcohols, barbitals, diols, epoxides, esters, hydrocarbons, ketones, lactones and terpenes. Also, some underivatized alcohols and diols as well as some analytes with polar groups, i.e. tertiary amines, show excellent separation.
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.12 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | None |
| Stationary Phase | Permethyl-beta-cyclodextrin in Polysiloxane |
| Type | Capillary chiral |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | Astec |
| Show More |
Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC