missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ B-PH Capillary GC Column, df 0.12 μm

Catalog No. 111006265
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111006265 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111006265 Supplier MilliporeSigma™ Supelco™ Supplier No. 71023AST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CHIRALDEX™ B-PH shows at least some selectivity to a great variety of analytes, but is especially effective for saturated analytes with minimal functionality, saturated cyclics and bicyclics.

The CHIRALDEX™ PH series of columns shows less of a necessity for inclusion complexation for chiral recognition than the DA columns. This phase often shows a reversal of elution order (enantioreversal) compared to the B-DA phase.

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.12 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Nonpolar
USP Type None
Stationary Phase (S)-2-hydroxy propyl methyl ether derivative of beta-cyclodextrin
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Astec CHIRALDEX
Max. Temperature (Metric) 200°C (Isothermal), 220°C (Programmed)
Temperature Range (Metric) -10°C to +200/220°C
Show More Show Less

Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC