missing translation for 'onlineSavingsMsg'
Learn More

Associated Bag Radioactive Bags

Catalog No. 191202037
Encompass
Change view
Click to view available options
Material:
LDPE, LLDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
191202037 LDPE, LLDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191202037 Supplier Associated Bag Supplier No. ABC 365107Y

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Certifications/Compliance Federal regulation 10-20.203
Color Yellow
Length (Metric) 91.4 cm
Weight (English) 44 lb.
Weight (Metric) 19.9 kg
Width (Metric) 61 cm
For Use With (Application) For safe disposal of radioactive waste
Thickness 3 mm
Material LDPE, LLDPE