missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ RP-Amide Supelguard™ Guard Cartridge Kit, 5 μm Particle Size

Catalog No. 111009341
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009341 2.1 mm
111009340 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009341 Supplier MilliporeSigma™ Supelco™ Supplier No. 565373U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ascentis™ RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis™ RP-Amide is the first choice in embedded polar group HPLC phases.

The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

Specifications

Quantity 1 Kit
pH 2 to 8
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 100 Å
Surface Area 450 m2/g
Type Fused-Core HPLC Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
For Use With (Equipment) Ascentis RP-Amide Columns
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line Ascentis Supelguard
Show More Show Less

Ascentis and Supelguard are trademarks of Sigma-Aldrich Co. LLC