missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ RP-Amide HPLC Column, 3 μm Particle Size
Ascentis™ RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis™ RP-Amide is the first choice in embedded polar group HPLC phases.
Supplier: MilliporeSigma™ Supelco™ 565302U
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.Specifications
| 2.1 mm | |
| 3 μm | |
| 100 Å | |
| Amide, Alkyl | |
| Amide, Alkyl Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 15 cm | |
| 2 to 8 | |
| 450 m2/g | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC