missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide Guard Cartridge, 5 μm Particle Size
Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.
$923.44 - $981.94
Specifications
| Quantity | 3/Pk. |
|---|---|
| Particle Size | 5 μm |
| Length (Metric) | 5 mm |
| Pore Size | 90 Å |
| Type | Fused-Core HPLC Guard Cartridge |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
|
111008262
|
MilliporeSigma™ Supelco™
50776U |
2.1 mm |
Each for $981.94
|
|
|||||
|
111008263
|
MilliporeSigma™ Supelco™
50777U |
3 mm |
Each for $923.44
|
|
|||||
|
111008264
|
MilliporeSigma™ Supelco™
50779U |
4.6 mm |
Each for $981.94
|
|
|||||
Description
Ascentis™ Express guard columns are capable of continuous use at pressures up to 145,00 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.Specifications
| 3/Pk. | |
| 5 mm | |
| Fused-Core HPLC Guard Cartridge | |
| HPLC |
| 5 μm | |
| 90 Å | |
| Reversed Phase | |
| Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.