missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™™ Express RP-Amide Guard Cartridge, 2 μm Particle Size
Description
Ascentis™ Express 2 μm RP-Amide is a high-speed, high-performance liquid chromatography column based on a new Fused-Core™ particle design. The fused core partical provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 micron thick porous shell and the small overall particle size of 2-microns.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 2 μm |
| Length (Metric) | 5 mm |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Product Line | Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC