missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express Phenyl-Hexyl Guard Cartridge, 2.7 μm Particle Size
Description
Ascentis™ Express guard columns are capable of continuous use at pressures up to 145,00 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 2.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 90 Å |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Product Line | Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.