missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Ascentis™ Express PCS-Phenyl-Hexyl HPLC Column

Catalog No. 01000896
Change view
Click to view available options
Diameter (Metric):
1.5 mm
2.1 mm
3.0 mm
4.6 mm
Length (Metric):
50 mm
100 mm
150 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01000896 4.6 mm 150 mm
01000897 4.6 mm 100 mm
01000898 4.6 mm 50 mm
01000899 3.0 mm 150 mm
01000900 3.0 mm 100 mm
01000901 3.0 mm 50 mm
01000902 2.1 mm 150 mm
01000903 2.1 mm 100 mm
01000904 2.1 mm 50 mm
01000905 1.5 mm 150 mm
01000906 1.5 mm 100 mm
01000907 1.5 mm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01000896 Supplier MilliporeSigma Supplier No. 50702U

Ascentis™ Express PCS-Phenyl-Hexyl columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions.

These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.

  • The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
  • This column also provides orthogonal selectivity to other small molecule chemistries.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 2.7 μm
Pore Size 90 Å
Phase Positively Charged Surface (PCS)
Material Stainless Steel
Technique HPLC
Product Type HPLC Column